Check Availability
1/4" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded
  • GRAINGER APPROVED 

    1/4" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded

  • Item # 15A824
  • Mfr. Model # 731-1200LSGR
  • Web Price
    $77.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 15A824
Mfr. Model # 731-1200LSGR
UNSPSC #40142117
Catalog Page 2779
Shipping Weight 4.0 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 40
Seamless/Welded Seamless
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 1/4"
Overall Pipe Length 10 ft.
Max. Pressure 2184 psi
Wall Thickness 5/64"
Outside Dia. 17/32"
Inside Dia. 23/64"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312

* This product's country of origin is subject to change

Compliance and Restrictions