Check Availability
  • GRAINGER APPROVED 

    1/4" dia. Polyester All Purpose General Utility Rope, White, 100 ft.

  • Item # 12U289
  • Mfr. Model # 12U289
1/4" dia. Polyester All Purpose General Utility Rope, White, 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Diamond-braid polyester rope works well in absorbing shock loads and offers excellent resistance to abrasion.

The material resists rot, mildew, oils, gasoline, grease, and most chemicals. It also knots easily, resists UV rays, and does not lose strength when wet.
Show More Close
 

Technical Specifications

Item # 12U289
Mfr. Model # 12U289
UNSPSC #31151502
Catalog Page 1098
Shipping Weight 0.85 lbs
Country of Origin China *
Rope Item General Utility Rope
Rope Sub-Category All Purpose
Rope Dia. 1/4"
Rope Material Polyester
Rope Strand Count 16
Rope Length 100 ft.
Working Load Limit 28 lb.
Rope Core Strand Count 3
Rope Construction Diamond Braid
Tensile Strength 315 lb.
Rope Core Yes
Color White
Package Type Hank
* This product's country of origin is subject to change

Compliance and Restrictions