Check Availability
  • GRAINGER APPROVED 

    1/4"W PTFE Thread Sealant Tape, White, 520" Length

  • Item # 21TF28
  • Mfr. Model # 21TF28
1/4"W PTFE Thread Sealant Tape, White, 520" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TF28
Mfr. Model # 21TF28
UNSPSC #31201514
Catalog Page 2815
Shipping Weight 0.03 lbs
Country of Origin China *
Item Thread Sealant Tape
Material PTFE
Density 0.7 to 0.8sg
Width 1/4"
Length 520"
Thickness 0.0043"
Color White
Gas Pressure Range 0 to 100 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 10,000 psi
Application Tapes are Used in Various Conditions, Covering from Chemical, Acid and Even Food Service
Standards Mil Spec A-A-58092
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms