Check Availability
  • GRAINGER APPROVED 

    1/4" Street Elbow, 45° with MNPT Fitting Connection Type and 3000 psi Max. Pressure

  • Item # 5RLH5
  • Mfr. Model # 5RLH5
1/4" Street Elbow, 45° with MNPT Fitting Connection Type and 3000 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RLH5
Mfr. Model # 5RLH5
UNSPSC #40141720
Shipping Weight 0.62 lbs
Country of Origin Not Available *
Item Street Elbow, 45 Degrees
Pipe Fitting Material Carbon Steel
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 1/4"
Fitting Connection Type MNPT
Standards SAE
Max. Pressure 3000 psi
Temp. Range -65 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms