This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    1/4"-NPTF Straight Head Angle, Button Head Grease Fitting, Zinc-Plated Steel, 1-1/4"L, 8000 psi, PK1

  • Item # 5PU46
  • Mfr. Model # 5PU46
1/4"-NPTF Straight Head Angle, Button Head Grease Fitting, Zinc-Plated Steel, 1-1/4"L, 8000 psi, PK1

See alternate products available online.

Product Details

Heat-treated springs and ball check at surface provide superior performance.
Show More Close
 

Technical Specifications

Item # 5PU46
Mfr. Model # 5PU46
UNSPSC #40141736
Catalog Page 935
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Grease Fitting
Grease Fitting Style Button Head
Fitting Material Steel
Fitting Finish Zinc-Plated
Fitting Head Angle Straight
Fitting Thread Size 1/4"
Fitting Thread Type NPTF
Overall Length 1-1/4"
Max. Pressure 8000 psi
Meets/Exceeds SAE J-534-C and DIN 71412
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms