Check Availability
  • GRAINGER APPROVED 

    1/4" Hydraulic U-Cup with 3/4" Inside Dia. and 1-1/4" Outside Dia., Black

  • Item # 2HZU7
  • Mfr. Model # 2HZU7
1/4" Hydraulic U-Cup with 3/4" Inside Dia. and 1-1/4" Outside Dia., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HZU7
Mfr. Model # 2HZU7
UNSPSC #31181602
Shipping Weight 0.03 lbs
Country of Origin China *
Item Hydraulic U-Cup
Inside Dia. 3/4"
Outside Dia. 1-1/4"
Width 1/4"
Cross Section Shape U
Seal Durometer 80 Shore A
Color Black
Seal Temp. Range -40 F to 250 F
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions