Check Availability
  • GRAINGER APPROVED 

    9/32" High Speed Steel Construction Reamer, 1/4" Shank, Straight with Safety Collar, Spiral Flute

  • Item # 13H833
  • Mfr. Model # 13H833
9/32" High Speed Steel Construction Reamer, 1/4" Shank, Straight with Safety Collar, Spiral Flute
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
Shanks with safety collars guard against overpenetration.
Show More Close
 

Technical Specifications

Item # 13H833
Mfr. Model # 13H833
UNSPSC #23171610
Catalog Page 2258
Shipping Weight 0.01 lbs
Country of Origin China *
Item Construction Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.2812
Size 9/32"
Number of Flutes 5
Flute Length 1-7/8"
Overall Length 4"
Finish Bright
Chamfer 60 Degrees
Large End Dia. 9/32"
Shank Type Straight with Safety Collar
Shank Size 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions