Check Availability
1/4" High Speed Steel Construction Reamer, 1/4" Shank, Straight with Three Flats, Spiral Flute
  • GRAINGER APPROVED 

    1/4" High Speed Steel Construction Reamer, 1/4" Shank, Straight with Three Flats, Spiral Flute

  • Item # 13H814
  • Mfr. Model # 13H814
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
Shanks with safety collars guard against overpenetration.
Show More Close
 

Technical Specifications

Item # 13H814
Mfr. Model # 13H814
UNSPSC #23171610
Catalog Page 2258
Shipping Weight 0.01 lbs
Country of Origin China *
Item Construction Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.2500
Size 1/4"
Number of Flutes 5
Flute Length 2-1/4"
Overall Length 4-3/8"
Finish Black Oxide
Chamfer 60 Degrees
Large End Dia. 1/4"
Shank Type Straight with Three Flats
Shank Size 1/4"

* This product's country of origin is subject to change

Compliance and Restrictions