Check Availability
  • GRAINGER APPROVED 

    Plain Aluminum Female - Female Round Standoff, 1/4" Overall Length - Spacers and Standoffs

  • Item # 6MZD5
  • Mfr. Model # CRH040444GR
Plain Aluminum Female - Female Round Standoff, 1/4" Overall Length - Spacers and Standoffs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MZD5
Mfr. Model # CRH040444GR
UNSPSC #31161816
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item - Spacers and Standoffs Standoff
Shape - Spacers and Standoffs Round
Gender - Standoffs Female - Female
Material - Spacers and Standoffs Aluminum
Finish - Spacers and Standoffs Plain
System of Measurement Inch
Outside Dia. - Spacers and Standoffs 1/4"
Outside Dia. Tolerance - Spacers and Standoffs +/-0.005"
Body Length - Standoffs 1/4"
Thread Size - Standoffs 4-40
Thread Depth - Standoffs 1/4"
Overall Length - Spacers and Standoffs 1/4"
Overall Length Tolerance - Spacers and Standoffs +/-0.005"
Cap Included - Standoffs No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.