Check Availability
  • GRAINGER APPROVED 

    1/4" Access Valve Extension Tube, PK6

  • Item # 4PDG9
  • Mfr. Model # 4PDG9
1/4" Access Valve Extension Tube, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This extension can be bent, cut, flared, or swaged to meet application requirements.
Show More Close
 

Technical Specifications

Item # 4PDG9
Mfr. Model # 4PDG9
UNSPSC #40141609
Catalog Page 3015
Shipping Weight 0.25 lbs
Country of Origin China *
Item 1/4" Access Valve Extension Tube
Connection Size 1/8" OD
Outside Dia. 1/8"
Length 2"
Material Brass/Copper
For Use With All CFC, HCFC and HFC Refrigerants
Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms