Check Availability
  • GRAINGER APPROVED 

    1/4"-28 Self Locking Flange Nut - Serrated, Zinc Plated Finish, Grade 2 Steel, Right Hand

  • Item # 1FE95
  • Mfr. Model # 1FE95
1/4"-28 Self Locking Flange Nut - Serrated, Zinc Plated Finish, Grade 2 Steel, Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1FE95
Mfr. Model # 1FE95
UNSPSC #31161716
Shipping Weight 0.87 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Self Locking Flange Nut - Serrated
System of Measurement Inch
Basic Material Steel
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size 1/4"-28
Material Grade Grade 2
Width Across Flats 7/16"
Nut Height 15/64"
Nut Standards IFI-100/107
Flange Dia. 37/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close