Check Availability
  • GRAINGER APPROVED 

    1/4"-28, Stainless Steel Hex Head Cap Screw, 18-8, 2-1/4"L, Armor Coat Finish, 25 PK

  • Item # 1XY15
  • Mfr. Model # 1XY15
1/4"-28, Stainless Steel Hex Head Cap Screw, 18-8, 2-1/4"L, Armor Coat Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These screws are manufactured with 18-8 stainless steel, which helps to prevent rust and corrosion. They are recommended for applications with prolonged outdoor use and exposure to salt spray and chemical fumes. Grade 9 screws are forged with a high-grade, AISI 8640H alloy.
Show More Close
 

Technical Specifications

Item # 1XY15
Mfr. Model # 1XY15
UNSPSC #31161501
Shipping Weight 0.898 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 18-8
Fastener Finish Armor Coat
Dia./Thread Size 1/4"-28
Fastener Length 2-1/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 3/4"
Head Height 5/32"
Head Width 7/16"
Tensile Strength 100,000 to 150,000 psi
Rockwell Hardness B95 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms