Check Availability
  • GRAINGER APPROVED 

    1/4"-20x2 ft., Threaded Rod, Steel, B7, Plain

  • Item # 10L858
  • Mfr. Model # B7.01402002.PL.IAR
1/4"-20x2 ft., Threaded Rod, Steel, B7, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hanging, mounting, bracing, supporting, and fastening, this fully threaded rod features right hand thread direction. Use in applications such as plumbing, heating, electrical, construction, and fabrication.
Show More Close
 

Technical Specifications

Item # 10L858
Mfr. Model # B7.01402002.PL.IAR
UNSPSC #31161618
Shipping Weight 0.58 lbs
Country of Origin China *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material Grade B7
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1/4"-20
Length 2 ft.
Fastener Thread Type UNC (Coarse)
Thread Class 1A
Yield Strength (PSI) 45,000
Tensile Strength 125,000 psi
Rockwell Hardness C26 to C32
Meets/Exceeds ASTM A193-B7
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms