Check Availability
  • GRAINGER APPROVED 

    1/4"-20 x 1/2", Cylindrical, Socket Head Cap Screw, Not Graded, Nylon, Plain Finish, 200PK

  • Item # 2JE17
  • Mfr. Model # 3425200050
1/4"-20 x 1/2", Cylindrical, Socket Head Cap Screw, Not Graded, Nylon, Plain Finish, 200PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JE17
Mfr. Model # 3425200050
UNSPSC #31161518
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Nylon
Material Grade Not Graded
Dia./Thread Size 1/4"-20
Length 1/2"
Fastener Finish Plain
Fastener Thread Type UNC (Coarse)
Class 2A/2B
Drive Type Hex Socket
Drive Size 3/16"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 1/2"
Head Height 1/4"
Thread Dia. 1/4"
Vented Hole Size Not Vented
Head Dia. 3/8"
Temp. Range - 40 Degrees F to 185 Degrees F
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms