Check Availability
  • GRAINGER APPROVED 

    1/4"-20 Stove Bolt, Low Carbon Steel, 1-1/2" L, 100 PK

  • Item # 2XJ69
  • Mfr. Model # 658175-PG
1/4"-20 Stove Bolt, Low Carbon Steel, 1-1/2" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XJ69
Mfr. Model # 658175-PG
UNSPSC #31161603
Catalog Page 2100
Shipping Weight 2.45 lbs
Country of Origin Taiwan *
Item Stove Bolt
Machine Screw Head Type Flat
Head Type Flat
Material Low Carbon Steel
Length 1-1/2"
Thread Length 1"
Drive Type Slotted
Finish Zinc Plated
Dia./Thread Size 1/4"-20
Driver Size 7/16"
Head Dia. 0.477"
Head Height 0.153"
Head Angle (Deg.) 82
Hole Size 9/32
Temp. Range (F) 0 - +375
Tensile Strength (PSI) 60,000
Rockwell Hardness B70-100
Meets/Exceeds ASME B18.6.3
Includes Matching Hex Nut
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions