Check Availability
  • GRAINGER APPROVED 

    1/4"-20 Self Threading Lock Nut, Plain Nylon, Right Hand or Left Hand, IFI, PK25

  • Item # 4AGE4
  • Mfr. Model # 0725020SLN
1/4"-20 Self Threading Lock Nut, Plain Nylon, Right Hand or Left Hand, IFI, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4AGE4
Mfr. Model # 0725020SLN
UNSPSC #31161716
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Lock Nut
Nut Style Self Threading Lock Nut
System of Measurement Inch
Basic Material Nylon
Fastener Finish Plain
Fastener Thread Direction Right Hand or Left Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 1/4"-20
Width Across Flats 27/64"
Nut Height 9/32"
Nut Standards IFI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.