Check Availability
  • GRAINGER APPROVED 

    1/4"-20 Round Base Weld Nut with Projections, Steel, PK50

  • Item # 1LAE4
  • Mfr. Model # 1LAE4
1/4"-20 Round Base Weld Nut with Projections, Steel, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LAE4
Mfr. Model # 1LAE4
UNSPSC #31161731
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Weld Nut
Nut Style Round Base Weld Nut with Projections
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1/4"-20
Fastener Thread Type UNC (Coarse)
Base Dia. 3/4"
Base Thickness 0.047"
Barrel Head Height 7/16"
Barrel Dia. 0.305"
Weld Projections 3
Projection Width 0.109"
Projection Height 0.390"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms