Check Availability
  • GRAINGER APPROVED 

    1/4"-20 Machine Screw, Nylon, 1-1/2" L, 25 PK

  • Item # 4DAX9
  • Mfr. Model # 012520B150
1/4"-20 Machine Screw, Nylon, 1-1/2" L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4DAX9
Mfr. Model # 012520B150
UNSPSC #31161504
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Binding
Head Type Binding
Material Nylon
Length 1-1/2"
Drive Type Slotted
Finish Natural
Dia./Thread Size 1/4"-20
Head Dia. 0.498-0.525"
Head Height 0.152-0.165"
Temp. Range (F) -40 to 185
Tensile Strength (PSI) 312
Meets/Exceeds IFI
Package Quantity 25
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.