Check Availability
  • GRAINGER APPROVED 

    1/4"-20 Machine Screw, 18-8 Stainless Steel, 7/8" L, 100 PK

  • Item # 3AWL3
  • Mfr. Model # 3AWL3
1/4"-20 Machine Screw, 18-8 Stainless Steel, 7/8" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AWL3
Mfr. Model # 3AWL3
UNSPSC #31161504
Catalog Page 2099
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 Stainless Steel
Length 7/8"
Drive Type Phillips
Finish Plain
Dia./Thread Size 1/4"-20
Driver Size #3
Head Dia. 0.477"
Head Height 0.153"
Tensile Strength (PSI) 60,000 Min
Rockwell Hardness B70 Min
Meets/Exceeds ANSI/ASMEB18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions