Check Availability
  • GRAINGER APPROVED 

    1/4"-20 Machine Screw, 316 Stainless Steel, 1-1/4" L, 2000 PK

  • Item # 2UPT2
  • Mfr. Model # 2UPT2
1/4"-20 Machine Screw, 316 Stainless Steel, 1-1/4" L, 2000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UPT2
Mfr. Model # 2UPT2
UNSPSC #31161504
Shipping Weight 36.0 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 316 Stainless Steel
Length 1-1/4"
Drive Type Phillips
Finish Plain
Dia./Thread Size 1/4"-20
Driver Size #3
Head Dia. 0.492"
Head Height 0.175"
Package Quantity 2000
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.