This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 1" L, 100 PK

  • Item # 2BA52
  • Mfr. Model # 2BA52
1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 1" L, 100 PK

See alternate products available online.

Technical Specifications

Item # 2BA52
Mfr. Model # 2BA52
UNSPSC #31161504
Shipping Weight 1.63 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 1"
Drive Type Slotted
Finish Plain
Dia./Thread Size 1/4"-20
Head Dia. 0.472"
Head Height 0.175"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Welcome Sign In