Check Availability
  • GRAINGER APPROVED 

    1/4"-20 Lock Nut with Conical Washer, Zinc Plated Finish, Grade 2 Steel, Right Hand, PK5000

  • Item # 5CTT9
  • Mfr. Model # 5CTT9
1/4"-20 Lock Nut with Conical Washer, Zinc Plated Finish, Grade 2 Steel, Right Hand, PK5000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CTT9
Mfr. Model # 5CTT9
UNSPSC #31161716
Shipping Weight 26.5 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Lock Nut with Conical Washer
System of Measurement Inch
Basic Material Steel
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 1/4"-20
Material Grade Grade 2
Flange Dia. 0.506"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.