Check Availability
  • GRAINGER APPROVED 

    1/4"-20 Hex Slotted Nut-Regular, Zinc Plated Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK100

  • Item # 6YRG0
  • Mfr. Model # 351014G
1/4"-20 Hex Slotted Nut-Regular, Zinc Plated Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YRG0
Mfr. Model # 351014G
UNSPSC #31161716
Shipping Weight 0.57 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Dia./Thread Size 1/4"-20
Fastener Thread Type UNC (Coarse)
Width Across Flats 7/16"
Nut Height 7/32"
Pin Dia. 1/16"
Slot Width 0.10"
Slot Depth 0.14"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions