Check Availability
  • GRAINGER APPROVED 

    1-3/4"-8x3 ft., Threaded Rod, Steel, B7, Plain

  • Item # 4FHL2
  • Mfr. Model # TRFIB7175X3-002P
1-3/4"-8x3 ft., Threaded Rod, Steel, B7, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hanging, mounting, bracing, supporting, and fastening, this fully threaded rod features right hand thread direction. Use in applications such as plumbing, heating, electrical, construction, and fabrication.
Show More Close
 

Technical Specifications

Item # 4FHL2
Mfr. Model # TRFIB7175X3-002P
UNSPSC #31161618
Catalog Page 2142
Shipping Weight 20.25 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material Grade B7
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1-3/4"-8
Length 3 ft.
Fastener Thread Type UNC (Coarse)
Thread Class 1A
Temp. Range (F) Not Rated
Tensile Strength 125,000 psi
Rockwell Hardness Not Rated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms