Check Availability
  • GRAINGER APPROVED 

    1.25" Black Phosphate Steel Key Locking Thread Insert with 7/8-9 Internal Thread Size, 1 EA

  • Item # 5WY88
  • Mfr. Model # 5WY88
1.25" Black Phosphate Steel Key Locking Thread Insert with 7/8-9 Internal Thread Size, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.
Show More Close
 

Technical Specifications

Item # 5WY88
Mfr. Model # 5WY88
UNSPSC #23172011
Catalog Page 2140
Shipping Weight 0.21 lbs
Country of Origin Hungary *
Item Key Locking Thread Insert
Type 4 Locking Keys
Wall Type Thick
Material Black Phosphate Steel
Internal Thread Size 7/8-9
External Thread Size 1-1/4-12
Thread Type UNC
Length 1.25"
Tap Sizes 1 1/4-12
Drill Size 1-3/16"
Min. Full Thread Depth 1.44"
Internal Thread Class 3B
External Thread Class 2A
Application For Metal
Installation Tool 5XA46
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms