Check Availability
  • GRAINGER APPROVED 

    1/2" x Close Thread 304 Stainless Steel Close Pipe Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XAU7
  • Mfr. Model # 713-001SGR
1/2" x Close Thread 304 Stainless Steel Close Pipe Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All nipples have a welded bead inside and are NPT threaded at both ends. For low-pressure plumbing applications including air, water, oil, natural gas, and steam.
Show More Close
 

Technical Specifications

Item # 1XAU7
Mfr. Model # 713-001SGR
UNSPSC #40142318
Catalog Page 2778
Shipping Weight 0.08 lbs
Country of Origin China *
Item Close Pipe Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 304 Stainless Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 1/2"
Overall Pipe Length Close Thread
Max. Pressure 1526 psi
Wall Thickness 1/8"
Outside Dia. 13/16"
Inside Dia. 5/8"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312, ASTM A733, and ASME B1.20.1
Thread Type NPT
* This product's country of origin is subject to change

Compliance and Restrictions