This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    1/2" x 6 ft. Red Brass Pipe, Pipe

  • Item # 4GTR7
  • Mfr. Model # 463-720GR
1/2" x 6 ft. Red Brass Pipe, Pipe

Technical Specifications

Item # 4GTR7
Mfr. Model # 463-720GR
UNSPSC #40142107
Catalog Page 2786
Shipping Weight 5.55 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe
Pipe Schedule 40
Pipe Size - Nominal 1/2"
Overall Pipe Length 6 ft.
Material - Pipe Red Brass
Pipe Thread Type MNPT x MNPT
Outside Dia. 13/16"
Temp. Range - 20 To 400 Degrees F
Pressure (PSI) 125
Standards ASTM B687, ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms