Check Availability
1/2" x 6" PVC Nipple, Pipe Schedule 80, Gray
  • GRAINGER APPROVED 

    1/2" x 6" PVC Nipple, Pipe Schedule 80, Gray

  • Item # 3HFP5
  • Mfr. Model # 1882-060
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Schedule 80 PVC TOE Pipe Nipples

• Max. temp.: 110°F
Nipples (threaded on 1 end) convert socket end connections to a threaded connection. Can be used with most Schedule 80 PVC pipe. MNPT x socket connection. Suitable for use in golf courses, in parks, and for general shop applications.
Meet ASTM D1784 standards.
Show More Close
 

Technical Specifications

Item # 3HFP5
Mfr. Model # 1882-060
UNSPSC #40142318
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Nipple
Pipe Connection Type Threaded On One End
Pipe Type Pipe Nipple
Pipe Schedule 80
Pipe Size - Nominal 1/2"
Overall Pipe Length 6"
Material - Pipe PVC
Max. Pressure 425 psi @ 73 Degrees F
Max. Temp. 110 Degrees F
Color Gray
Standards ASTM D.1784

* This product's country of origin is subject to change

Compliance and Restrictions