Check Availability
  • GRAINGER APPROVED 

    1/2" x 3 ft. Red Brass Pipe, Pipe

  • Item # 4GTL4
  • Mfr. Model # 463-360GR
1/2" x 3 ft. Red Brass Pipe, Pipe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GTL4
Mfr. Model # 463-360GR
UNSPSC #40142107
Catalog Page 2786
Shipping Weight 2.56 lbs
Country of Origin Mexico *
Item Pipe
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe
Pipe Schedule 40
Pipe Size - Nominal 1/2"
Overall Pipe Length 3 ft.
Material - Pipe Red Brass
Pipe Thread Type MNPT x MNPT
Outside Dia. 13/16"
Temp. Range -20 to 450 Degrees F
Pressure (PSI) 125
Standards ASTM B43, ASTM B687, ANSI B1.20.1, NSF 372 and AB1953 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms