Check Availability
  • GRAINGER APPROVED 

    1/2" x 2" Galvanized Steel Nipple, Pipe Schedule 160

  • Item # 1RKK3
  • Mfr. Model # 87402GR
1/2" x 2" Galvanized Steel Nipple, Pipe Schedule 160
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This GRAINGER APPROVED pipe nipple is suitable for use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications.

• NPT threads at both ends allow for easy connections
• Nipple must be used with properly rated fittings
Show More Close
 

Technical Specifications

Item # 1RKK3
Mfr. Model # 87402GR
UNSPSC #40142318
Catalog Page 2770
Shipping Weight 0.21 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 160
Material - Pipe Galvanized Steel
Pipe Size - Nominal 1/2"
Overall Pipe Length 2"
Pipe Thread Type MNPT x MNPT
Max. Pressure 900 psi @ 150 Degrees F
Metal Detectable Yes
Standards Class 150, ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov