Check Availability
  • GRAINGER APPROVED 

    1/2" x 2" CPVC Nipple, Pipe Schedule 80, Threaded on Both Ends

  • Item # 6MX60
  • Mfr. Model # 9861-079
1/2" x 2" CPVC Nipple, Pipe Schedule 80, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nontoxic, lightweight gray pipe nipple resists corrosion, chemicals, and rust. Chlorine is added to allow for higher temperatures than PVC. Suitable for hot water and corrosive liquids.
Note: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above or below ground locations.
Show More Close
 

Technical Specifications

Item # 6MX60
Mfr. Model # 9861-079
UNSPSC #40142318
Catalog Page 2811
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Nipple
Pipe Type Pipe Nipple
Pipe Schedule 80
Pipe Connection Type Threaded on Both Ends
Pipe Size - Nominal 1/2"
Overall Pipe Length 2"
Material - Pipe CPVC
Color Gray
Max. Pressure 420 psi at 73 Degrees F
Max. Temp. 140 Degrees F
Standards ASTM D2467, NSF-14
* This product's country of origin is subject to change

Compliance and Restrictions