Check Availability
  • GRAINGER APPROVED 

    1/2" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 80, Non-Threaded

  • Item # 4LGP4
  • Mfr. Model # 733-1200XLSGR
1/2" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 80, Non-Threaded
Qty
  • Web Price
    $133.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LGP4
Mfr. Model # 733-1200XLSGR
UNSPSC #40142117
Shipping Weight 10.89 lbs
Country of Origin Mexico *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 80
Seamless/Welded Seamless
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 1/2"
Overall Pipe Length 10 ft.
Max. Pressure 2582 psi @ 650 Degrees F
Wall Thickness 9/64"
Outside Dia. 27/32"
Inside Dia. 35/64"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312
* This product's country of origin is subject to change

Compliance and Restrictions