Check Availability
  • GRAINGER APPROVED 

    1/2" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded

  • Item # 15A818
  • Mfr. Model # 713-1200SLSGR
1/2" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded
Qty
  • Web Price
    $74.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15A818
Mfr. Model # 713-1200SLSGR
UNSPSC #40142117
Catalog Page 2779
Shipping Weight 9.0 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 40
Seamless/Welded Seamless
Material - Pipe 304 Stainless Steel
Pipe Size - Nominal 1/2"
Overall Pipe Length 10 ft.
Max. Pressure 1908 psi @ 650 Degrees F
Wall Thickness 7/64"
Outside Dia. 27/32"
Inside Dia. 5/8"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312
* This product's country of origin is subject to change

Compliance and Restrictions