Check Availability
  • GRAINGER APPROVED 

    1/2" dia. Polypropylene All Purpose General Utility Rope, Black/Orange, 50 ft.

  • Item # 9WP25
  • Mfr. Model # TR250HD
1/2" dia. Polypropylene All Purpose General Utility Rope, Black/Orange, 50 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twisted polypropylene rope is ideal in tying and bundling applications. It also works well in pulling through conduit pipe and obstructions with little friction.

Also known as 3-strand or laid rope, twisted polypropylene is strong, lightweight, hockle-resistant, buoyant, and rotproof. It is also unaffected by water, oil, gasoline, and most chemicals. The material and construction provide tenacity, abrasion resistance, and performance.

Due to its low melting point (266° to 334°F), the rope should not be used at temperatures above 200°F, or in high friction applications. Subject to UV degradation, the rope should be stored in a protective or covered area whenever possible.
Show More Close
 

Technical Specifications

Item # 9WP25
Mfr. Model # TR250HD
UNSPSC #31151502
Shipping Weight 1.9 lbs
Country of Origin Mexico *
Rope Item General Utility Rope
Rope Sub-Category All Purpose
Rope Dia. 1/2"
Rope Material Polypropylene
Rope Strand Count 3
Rope Length 50 ft.
Working Load Limit 420 lb.
Rope Core Strand Count 0
Rope Construction Twisted
Rope Core No
Color Black/Orange
Package Type Shrink Pack
* This product's country of origin is subject to change

Compliance and Restrictions