Check Availability
  • GRAINGER APPROVED 

    1/2"W PTFE Thread Sealant Tape, White, 520" Length

  • Item # 3KHJ9
  • Mfr. Model # 3KHJ9
1/2"W PTFE Thread Sealant Tape, White, 520" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KHJ9
Mfr. Model # 3KHJ9
UNSPSC #31201514
Shipping Weight 0.03 lbs
Country of Origin Japan *
Item Thread Sealant Tape
Material PTFE
Width 1/2"
Length 520"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms