Check Availability
  • GRAINGER APPROVED 

    1/2"W PTFE Thread Sealant Tape, Yellow, 600" Length

  • Item # 21TF42
  • Mfr. Model # 21TF42
1/2"W PTFE Thread Sealant Tape, Yellow, 600" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TF42
Mfr. Model # 21TF42
UNSPSC #31201514
Catalog Page 2815
Shipping Weight 0.08 lbs
Country of Origin China *
Item Thread Sealant Tape
Material PTFE
Density 1.2 to 1.5sg
Width 1/2"
Length 600"
Thickness 38
Color Yellow
Gas Pressure Range 0 to 2250 psi
Performance Temp. Range -400 Degrees to 2400 Degrees F
Liquid Pressure Range 0 to 2250 psi
Application Specifically for Anti Seize Applications Typical to Food Industry
Standards Mil Spec A-A-58092
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms