Check Availability
  • GRAINGER APPROVED 

    1/2"W PTFE Thread Sealant Tape, White, 520" Length

  • Item # 21TF25
  • Mfr. Model # 21TF25
1/2"W PTFE Thread Sealant Tape, White, 520" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TF25
Mfr. Model # 21TF25
UNSPSC #31201514
Catalog Page 2815
Shipping Weight 0.05 lbs
Country of Origin China *
Item Thread Sealant Tape
Material PTFE
Density 0.9 to 1.1sg
Width 1/2"
Length 520"
Thickness 24
Color White
Gas Pressure Range 0 to 2000 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 10,000 psi
Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Standards UL, CSA and Mil Spec A-A-58092
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms