Check Availability
  • GRAINGER APPROVED 

    1/2"W PTFE Thread Sealant Tape, White, 260" Length

  • Item # 21TF19
  • Mfr. Model # 21TF19
1/2"W PTFE Thread Sealant Tape, White, 260" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TF19
Mfr. Model # 21TF19
UNSPSC #31201514
Catalog Page 2815
Shipping Weight 0.02 lbs
Country of Origin China *
Item Thread Sealant Tape
Material PTFE
Density 0.35 to 0.5sg
Width 1/2"
Length 260"
Thickness 8.5
Color White
Gas Pressure Range 0 to 300 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 10,000 psi
Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading On Pipe Threads
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms