Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    1/4"-28, Steel Hex Head Cap Screw, Grade 8, 1/2"L, Plain Finish, 100 PK

  • Item # 1RMP2
  • Mfr. Model # N04160.025.0050
1/4"-28, Steel Hex Head Cap Screw, Grade 8, 1/2"L, Plain Finish, 100 PK
Qty
  • Sale Price
    $11.65 / pkg. of 100
    Web Price $13.70
    Offer Ends 10/31/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These screws are manufactured with carbon steel, which offers strength, magnetic properties, and malleability.

Grade 8 screws help to provide high tensile strength in machine assembly and construction.
Show More Close
 

Technical Specifications

Item # 1RMP2
Mfr. Model # N04160.025.0050
UNSPSC #31161501
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 1/4"-28
Fastener Length 1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1/2"
Head Height 5/32"
Head Width 7/16"
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In