Check Availability
  • GRAINGER APPROVED 

    1/2" Rigid Compression Coupling, 1 3/4" Overall Length

  • Item # 3LP90
  • Mfr. Model # 3LP90
1/2" Rigid Compression Coupling, 1 3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LP90
Mfr. Model # 3LP90
UNSPSC #39121311
Shipping Weight 0.15 lbs
Country of Origin China *
Item Compression Coupling
For Conduit Type Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 1/2"
Conduit Fitting Material Steel
Overall Length 1-3/4"
For Use With Rigid Conduit
* This product's country of origin is subject to change

Compliance and Restrictions