Check Availability
  • GRAINGER APPROVED 

    Standoff, Round, Nylon, Female - Female, 3/8" Outside Dia., 1/2" Overall Length, PK 10

  • Item # 3ZMV6
  • Mfr. Model # 15TSP023
Standoff, Round, Nylon, Female - Female, 3/8" Outside Dia., 1/2" Overall Length, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3ZMV6
Mfr. Model # 15TSP023
UNSPSC #31161816
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Standoff
Standoff Shape Round
Standoff Gender Female - Female
Standoff Material Nylon
Standoff Color Off-White
System of Measurement Inch
Outside Dia. 3/8"
Outside Dia. Tolerance +/-0.015"
Body Length 1/2"
Thread Size 10-32
Inside Dia. Tolerance +/-0.005"
Thread Depth 1/2"
Overall Length 1/2"
Overall Length Tolerance +/-0.005"
Cap Included No
Temp. Range (F) 185 Degrees Max
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.