Check Availability
  • GRAINGER APPROVED 

    1/2" Nickel Plated Mild Steel Tubular Rivet with Countersunk Head Style, 9/64" Dia., 0.156" Hole Siz

  • Item # 6LB91
  • Mfr. Model # BSCN08-100
1/2" Nickel Plated Mild Steel Tubular Rivet with Countersunk Head Style, 9/64" Dia., 0.156" Hole Siz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These full tubular rivets can help fasten soft or hard materials together without swelling. They allow the materials to join without damage.
Show More Close
 

Technical Specifications

Item # 6LB91
Mfr. Model # BSCN08-100
UNSPSC #31162207
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Tubular Rivet
Rivet Style Full Tubular Rivet
Rivet Head Style Countersunk
Rivet Body Material Steel
Fastener Finish Nickel Plated
Rivet Dia. 9/64"
Rivet Length 1/2"
Head Dia. 0.313"
Head Height 0.040"
Grip Range 0.360 to 0.429"
Head Angle (Deg.) 150
Hole Size 0.156"
Hole Depth 5/32"
* This product's country of origin is subject to change

Compliance and Restrictions