Check Availability
1/2" High Speed Steel Construction Reamer, 1/2" Shank, Straight with Three Flats, Spiral Flute
  • GRAINGER APPROVED 

    1/2" High Speed Steel Construction Reamer, 1/2" Shank, Straight with Three Flats, Spiral Flute

  • Item # 13H820
  • Mfr. Model # 13H820
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
3 flats provide a secure fit in portable electric tools. Shanks with safety collars guard against overpenetration.
Show More Close
 

Technical Specifications

Item # 13H820
Mfr. Model # 13H820
UNSPSC #23171610
Catalog Page 2258
Shipping Weight 0.2 lbs
Country of Origin China *
Item Construction Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.6250
Size 5/8"
Number of Flutes 5
Flute Length 4-1/4"
Overall Length 6-3/8"
Finish Black Oxide
Chamfer 60 Degrees
Large End Dia. 5/8"
Shank Type Straight with Three Flats
Shank Size 1/2"

* This product's country of origin is subject to change

Compliance and Restrictions