Check Availability
  • GRAINGER APPROVED 

    1/2" Case Hardened Steel Thread Forming Screw with Pan Head Type; PK6700

  • Item # 5KHR8
  • Mfr. Model # 700259-BR
1/2" Case Hardened Steel Thread Forming Screw with Pan Head Type; PK6700
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5KHR8
Mfr. Model # 700259-BR
UNSPSC #31161512
Shipping Weight 52.0 lbs
Country of Origin Taiwan *
Item Thread Forming Screw
Type BT
Head Type Pan
System of Measurement Inch
Thread Size 10-16
Length 1/2"
Material Case Hardened Steel
Finish Zinc Plated
Drive Type Phillips
Driver Size #2
Head Dia. 0.373"
Head Height 0.133"
Application For Use In Materials Such As Plastics, Asbestos, and Similar Compositions
Meets/Exceeds ANSI B18.6.4
Package Quantity 10,000
* This product's country of origin is subject to change

Compliance and Restrictions