Check Availability
  • GRAINGER APPROVED 

    1/2" Brass Quarter Turn Boiler Drain Valve, MNPT x Cup

  • Item # 1APV5
  • Mfr. Model # 102-053HN
1/2" Brass Quarter Turn Boiler Drain Valve, MNPT x  Cup
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1APV5
Mfr. Model # 102-053HN
UNSPSC #40141617
Shipping Weight 0.36 lbs
Country of Origin Thailand *
Item Quarter Turn Boiler Drain Valve
Pipe Size - Valves 1/2"
Connection Type MNPT x Cup
Body Material - Valves Brass
Handle Material Aluminum
Valve Max. Fluid Temp. 180 Degrees F
Open Length 2-5/8"
Max. Pressure 125 psi
Standards Meets ANSI 61-8
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms