Check Availability
  • GRAINGER APPROVED 

    1/2" Black Steel Nipple, 4" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40

  • Item # 10E674
  • Mfr. Model # 583-040P25GR
1/2" Black Steel Nipple, 4" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E674
Mfr. Model # 583-040P25GR
UNSPSC #40142318
Shipping Weight 6.5 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 1/2"
Overall Pipe Length 4"
Pipe Thread Type MNPT x MNPT
Max. Pressure 1715 psi @ 650 Degrees F
Max. Steam Pressure 1715 psi @ 650 Degrees F
Wall Thickness 7/64"
Inside Dia. 5/8"
Outside Dia. 53/64"
Standards ASTM A53, ASTM A733, and ASME B1.20.1
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions