Check Availability
  • GRAINGER APPROVED 

    1/2"-20 Low Crown Cap Nut, Plain Finish, Steel 12L14, PK3

  • Item # 6XEP4
  • Mfr. Model # CPB167
1/2"-20 Low Crown Cap Nut, Plain Finish, Steel 12L14, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XEP4
Mfr. Model # CPB167
UNSPSC #31161705
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size 1/2"-20
Fastener Thread Depth 1/2"
Material Grade 12L14
Width Across Flats 3/4"
Nut Height 13/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms