Check Availability
  • GRAINGER APPROVED 

    #4 x 1/2" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK

  • Item # 1VU11
  • Mfr. Model # 1VU11
#4 x 1/2" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VU11
Mfr. Model # 1VU11
UNSPSC #31161507
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #4
Length 1/2"
Drive Type Slotted
Head Dia. 0.219"
Head Height 0.068"
Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions