Check Availability
  • GRAINGER APPROVED 

    Fully Threaded Rod, Nylon, 1/2"-13, 2 ft. Length

  • Item # 1EPB7
  • Mfr. Model # 3850013TRB-2FT
Fully Threaded Rod,  Nylon,  1/2"-13,  2 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1EPB7
Mfr. Model # 3850013TRB-2FT
UNSPSC #31161618
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Fully Threaded Rod
System of Measurement Inch
Threaded Rod Material Nylon
Threaded Rod Color Black
Thread Size 1/2"-13
Length 2 ft.
Thread Direction Right Hand
Threaded Rod Thread Type UNC
Meets/Exceeds MIL-M20693B
Rockwell Hardness M71 (R113)
Temp. Range -40 Degrees to 185 Degrees F
Thread Class 2A
Yield Strength 1393 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.