Check Availability
  • GRAINGER APPROVED 

    Cylindrical, Socket Head Cap Screw, Nylon, Not Graded, Plain, 1/2"-13, 2" Length, PK 5

  • Item # 4FVE3
  • Mfr. Model # 3450013200
Cylindrical,  Socket Head Cap Screw,  Nylon,  Not Graded,  Plain,  1/2"-13,  2" Length,  PK 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cap screw offers exceptional vibration, corrosion, and chemical resistance, plus excellent dielectric properties. Natural finish.
Show More Close
 

Technical Specifications

Item # 4FVE3
Mfr. Model # 3450013200
UNSPSC #31161501
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Nylon
Material Grade Not Graded
Dia./Thread Size 1/2"-13
Length 2"
Fastener Finish Plain
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 3/8"
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 1-1/4"
Head Height 1/2"
Thread Dia. 1/2"
Vented Hole Size Not Vented
Head Dia. 3/4"
Temp. Range - 40 Degrees F to 185 Degrees F
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.